Beli safety valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KUNKLE VALVE Relief Valves
    Mulai

    Rp10.999.900

    KUNKLE VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
  2. monotaro Safety Valve (Katup Pengaman)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    monotaro Safety Valve (Katup Pengaman)
    Deskripsi:
    Installed in a compressor and air piping and the like
    atribut:
    • Material: brass
    • Set Pressure (MPa): 1
    • Fluid: Compressed air
    • Port Size: PT1 / 4
    • Dimensions (mm): (Full-length) 40, (width) 13.8
    • Operating Temperature Range (°C): -40 to 93
  3. Tsushima Safety Valve With Lever (Katup Safety)
    Mulai

    Rp519.900

    Tsushima Safety Valve With Lever (Katup Safety)
    atribut:
    • Pressure (psi): 142.233
    • Pressure (bar): 10
    • Pressure (Kg/Cm²): 10
  4. Yoshitake Safety Relief Valve AL Series
    Mulai

    Rp2.299.900

    Yoshitake Safety Relief Valve AL Series
    Deskripsi:
    Versatile type that supports fluids such as steam, air, water, and oil. We pursued the highest performance by subdividing pressure categories and realizing precision finishing with advanced technology. Advanced technology, high-grade materials, and a simple mechanism have realized amazing durability in addition to ease of maintenance and inspection. The sealed structure prevents fluid from leaking outside.* For liquids such as water and oil, the maximum temperature is 120 ° C.
    atribut:
    • Compatible Fluid: Steam, air, cold / hot water, oil, other non-hazardous fluids
    • Connector: JIS Rc
    • Fluid Used: Steam/water/oil/air, non-hazardous fluids
    • Material (Adjustment Spring): Stainless Steel
    • Material (Main Unit): CAC
    • Material (Spring Box): Bronze
    • Material (Valve / Valve Seat): Stainless steel (SCS14A)
    • Operating Pressure Range (MPa): 0.05 to 1.0
    • Operating Temperature Range (°C): 5 to 220
    • Type: Lifting type
    • Type of Connection: Screw-in type
  5. CONRADER Pneumatic Safety Valve
    Mulai

    Rp409.900

    CONRADER Pneumatic Safety Valve
    Deskripsi:
    Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
  6. CONTROL DEVICES Pneumatic Safety Valve
    Mulai

    Rp1.199.900

    CONTROL DEVICES Pneumatic Safety Valve
    Deskripsi:
    Soft seat pneumatic safety valves use an elastomer material to seat the valve which creates a tight seal for lower temperature applications. Soft seat valves provide a tighter seal than hard seat valves, but have a lower temperature range.
    atribut:
    • Body Material: Brass
    • Maximum Temperature (°F): 250
    • O-Ring: Silicone
    • Seal: Silicone
    • Seat: Brass
    • Spring: Stainless Steel
    • Standards: ASME; CRN; NATIONAL BOARD
    • Valve Type: Soft Seat
  7. KEI Type Brass Safety Valve
    Mulai

    Rp649.900

    KEI Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  8. VENN Safety Relief Valve SL38 Fukutaro
    Mulai

    Rp2.499.900

    VENN Safety Relief Valve SL38 Fukutaro
    Deskripsi:
    Sealed type safety relief valve with bronze spring case, SCS main part, and SUS spring with excellent corrosion resistance. Can be used for 3 fluids: steam, gas, and liquid. (Metal sheet type)* * Do not adjust (change) the set pressure. In the unlikely event that adjustment is required, a skilled specialist (equipment, contractor, etc.) should do it.
    atribut:
    • Material: (Spring Case) CAC406
    • Material (Main Unit): CAC-SCS
    • Type: General-Purpose Product (Metal Sheet Type)
    • Cap Type: Without lever
    • Fluid Temperature (°C): 225 or less
    • Material (Valve Seat): SCS
  9. 317 Type Brass Safety Valve
    Mulai

    Rp829.900

    317 Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  10. Singer Valve Pressure Reducing Valve
    Mulai

    Rp38.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  11. 317 Cast Iron Safety Valve JIS 10K
    Mulai

    Rp23.999.900

    317 Cast Iron Safety Valve JIS 10K
    atribut:
    • Size (inch): 4
    • Material: Cast Iron
  12. BONT Pressure Safety Valve
    Mulai

    Rp33.999.900

    BONT Pressure Safety Valve
    atribut:
    • Size (inch): 1.5
    • Connection Flange: ANSI 300, ANSI 150, JIS 10K
    • Temperature Range (°C): Max : 300 | Min : -5
    • Pressure (kg): 2.5 - 3
    • Body: SCS 13
    • Bonnet: SCS 13
    • Cap: SCS 13
    • Disc: SUS304
    • Handle: SUS304
    • Seat: SUS304
    • Spring: SUS304
  13. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  14. Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    Mulai

    Rp7.799.900

    Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    atribut:
    • Maximum Temperature (°C): 220
  15. Kitz Globe Valve Keyparoy 10K (Katup Globe)
    Mulai

    Rp569.900

    Kitz Globe Valve Keyparoy 10K (Katup Globe)
    atribut:
    • Material (stem): KSB-3
    • Class: 10K
    • Body Material: CAC911
    • Connection Method: The screw-shaped
    • Fluid Used: water
    • Handle Shape: circular
    • Material (Handle): ZDC (8A-15A) ADC12 (20A-50A)
    • Material (Packing): Non-asbestos
    • Material (bonnet): KSB-3 (8A-20A) CAC911 (25A-50A)
    • Material (disk): KSB-3 (8A-25A) CAC911 (32A-50A)
    • Maximum Working Pressure (MPa): 1.4 (100°C below the static running water), 1.0 (100°C or less of the pulsating water)
    • Shape: straight
    • Valve Type: Globe Valve
Daftar Harga safety valve Terbaru October 2026
KUNKLE VALVE Relief ValvesRp10.999.900
monotaro Safety Valve (Katup Pengaman)Rp119.900
Tsushima Safety Valve With Lever (Katup Safety)Rp519.900
Yoshitake Safety Relief Valve AL SeriesRp2.299.900
CONRADER Pneumatic Safety ValveRp409.900
CONTROL DEVICES Pneumatic Safety ValveRp1.199.900
KEI Type Brass Safety ValveRp649.900
VENN Safety Relief Valve SL38 FukutaroRp2.499.900
Hartec Pressure Reducing Valve (Katup)Rp4.799.900
317 Type Brass Safety ValveRp829.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)